Motion
35437706

Made in USA
35437706

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #11684159
MFR #35437706
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437706

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #11684159
MFR #35437706

Mfr description
35437706 35437706 20 X 42 X 12(MM)SS BL
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm

Details

  • Ball Material
    Stainless Steel
  • Bearing Number
    6004
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Description
    35437706 35437706 20 X 42 X 12(MM)SS BL
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Long Description
    The 35437706 is a radial deep groove ball bearing with a 20 mm bore, straight bore, 42 mm outside diameter, and 12 mm width, suitable for precision equipment.
  • Manufacturer Catalog Number
    35437706
  • Max Rpm
    840 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    78 lbf
  • Radial Static Load Capacity
    52 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Plastic Race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)