Motion
35437755

Made in USA
35437755

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #11684164
MFR #35437755
List Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437755

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #11684164
MFR #35437755

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.25/each for your price

Overview

Mfr description
35437755 35437755 17 X 40 X 12(MM)SS BL
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Ball Material
    Stainless Steel
  • Cage Material
    Polymer
  • Flange Type
    Without Flange
  • Max Rpm
    1069 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    69 lbf
  • Radial Static Load Capacity
    46 lbf
  • Manufacturer Catalog Number
    35437755
  • Style
    Open
  • Type
    Plastic Race
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Bearing Number
    6203
  • Description
    35437755 35437755 17 X 40 X 12(MM)SS BL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 35437755 is a radial deep groove ball bearing with a 17 mm bore, straight bore, open type, 40 mm outside diameter, and 12 mm width, engineered for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text