Motion
35437938

Made in USA
35437938

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Without Snap Ring
Mi Item #11684168
MFR #35437938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437938

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Without Snap Ring
Mi Item #11684168
MFR #35437938

Mfr description
35437938 35437938 1/4 X 3/4 X.7/32, SS B
  • Round bore bearings are designed for mounting on round shafts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2188 in

Details

  • Bore Type
    Straight
  • Description
    35437938 35437938 1/4 X 3/4 X.7/32, SS B
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The 35437938 is a radial deep groove ball bearing with a 0.2500 in bore, straight bore, 0.7500 in outside diameter, and 0.2188 in width, engineered for industrial use.
  • Manufacturer Catalog Number
    35437938
  • Max Rpm
    2352 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    78 lbf
  • Radial Static Load Capacity
    51 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Precision Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)