Motion
35437979

Made in USA
35437979

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #11684172
MFR #35437979
List Price$126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437979

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #11684172
MFR #35437979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.10/each for your price

Overview

Mfr description
35437979 35437979 1/2 X 1-1/8 X3/8, SS B
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Stainless Steel
  • Flange Type
    Without Flange
  • Max Rpm
    1142 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    165 lbf
  • Radial Static Load Capacity
    129 lbf
  • Manufacturer Catalog Number
    35437979
  • Style
    Open
  • Type
    Precision Ground
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Description
    35437979 35437979 1/2 X 1-1/8 X3/8, SS B
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 35437979 is a radial deep groove ball bearing with a 0.5000 in bore, straight bore, open type, 1.1250 in outside diameter, and 0.3750 in width, engineered for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text