Motion
35437987

Made in USA
35437987

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Without Snap Ring
Mi Item #11684173
MFR #35437987
Price$171.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437987

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Without Snap Ring
Mi Item #11684173
MFR #35437987

Mfr description
35437987 35437987 5/8 X1-3/8 X7/16, SS R
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in

Details

  • Bore Type
    Straight
  • Description
    35437987 35437987 5/8 X1-3/8 X7/16, SS R
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The 35437987 is a radial deep groove ball bearing with a 0.6250 in bore, straight bore, 1.3750 in outside diameter, and 0.4375 in width, ideal for large machinery.
  • Manufacturer Catalog Number
    35437987
  • Max Rpm
    1069 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    207 lbf
  • Radial Static Load Capacity
    138 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Precision Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)