Motion
35438001

Made in USA
35438001

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Open, Without Snap Ring
MI ITEM #11684175
MFR #35438001
Price$329.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35438001

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Open, Without Snap Ring
MI ITEM #11684175
MFR #35438001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$329.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35438001 35438001 1 X 2 X 1/2", SS BALLS
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The 35438001 is a radial deep groove ball bearing with a 1.0000 in bore, straight bore, open type, 2.0000 in outside diameter, and 0.5000 in width, suitable for precision equipment.
  • Manufacturer Catalog Number
    35438001
  • Max Rpm
    729 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    276 lbf
  • Radial Static Load Capacity
    163 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Precision Ground

Overview

Mfr description
35438001 35438001 1 X 2 X 1/2", SS BALLS
  • Round bore bearings are designed for mounting on round shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought