1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35438068
1 Row, 1" OD, 5/16" Hex Bore Conveyor Roller Bearing, 42 Lb Capacity, 1,600 Max RPM, Stainless Steel with Polypropylene Housing
MI ITEM #
11684176
MFR #
35438068
Price
$17.38
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Conveyor End Bearings
Made in USA 35438068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35438068
1 Row, 1" OD, 5/16" Hex Bore Conveyor Roller Bearing, 42 Lb Capacity, 1,600 Max RPM, Stainless Steel with Polypropylene Housing
MI ITEM #
11684176
MFR #
35438068
Mfr description
35438068 35438068 5/16HX , 1".S/RW, SS B
Hex bore bearings are designed for engagement with a hexagon shaft
Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.38
/each
Add to Cart
Specifications
Dimensions
Bore Size
5/16 in
Outside Diameter
1.0000 in
Overall Width
0.4700 in
Details
Ball Material
Stainless Steel
Bearing Material
Polypropylene
Bore Type
Hex
Number Of Rows
1
Snap Ring Included
Without Snap Ring
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items