Motion
35438092

Made in USA
35438092

1 Row, 1.78" OD, 7/16" Hex Bore Conveyor Roller Bearing, 69 Lb Capacity, 1,069 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684179
MFR #35438092
Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35438092

1 Row, 1.78" OD, 7/16" Hex Bore Conveyor Roller Bearing, 69 Lb Capacity, 1,069 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684179
MFR #35438092

Mfr description
35438092 35438092 7/16HX, 1.78", S/R, SS
  • Hex bore bearings are designed for engagement with a hexagon shaft
  • Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.35/each

Specifications

Dimensions

  • Outside Diameter
    1.7800 in
  • Overall Width
    0.9300 in

Details

  • Ball Material
    Stainless Steel
  • Bore Type
    Hex
  • Number Of Rows
    1
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)