Motion
35438126

Made in USA
35438126

1 Row, 2.26" OD, 7/16" Hex Bore Conveyor Roller Bearing, 92 Lb Capacity, 729 Max RPM, Stainless Steel with Polypropylene Housing
MI ITEM #11684182
MFR #35438126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35438126

1 Row, 2.26" OD, 7/16" Hex Bore Conveyor Roller Bearing, 92 Lb Capacity, 729 Max RPM, Stainless Steel with Polypropylene Housing
MI ITEM #11684182
MFR #35438126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35438126 35438126 7/16HX, 2.26", S/R, SS
  • Hex bore bearings are designed for engagement with a hexagon shaft
  • Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.

Specifications

  • Ball Material
    Stainless Steel
  • Bore Type
    Hex
  • Number Of Rows
    1
  • Outside Diameter
    2.2600 in
  • Overall Width
    0.9300 in
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text