Motion
35438134

Made in USA
35438134

2 Row, 1" OD, 5/16" Hex Bore Conveyor Roller Bearing, 60 Lb Capacity, 1,280 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684183
MFR #35438134
Price$22.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35438134

2 Row, 1" OD, 5/16" Hex Bore Conveyor Roller Bearing, 60 Lb Capacity, 1,280 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684183
MFR #35438134

Mfr description
35438134 35438134 5/16HX , 1".D/RW SS BL
  • Hex bore bearings are designed for engagement with a hexagon shaft
  • Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.38/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    1.0000 in

Details

  • Ball Material
    Stainless Steel
  • Bore Type
    Hex
  • Number Of Rows
    2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)