Motion
35438159

Made in USA
35438159

2 Row, 1.6" OD, 7/16" Hex Bore Conveyor Roller Bearing, 85 Lb Capacity, 855 Max RPM, Stainless Steel with Polypropylene Housing
MI ITEM #11684185
MFR #35438159
List Price$23.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35438159

2 Row, 1.6" OD, 7/16" Hex Bore Conveyor Roller Bearing, 85 Lb Capacity, 855 Max RPM, Stainless Steel with Polypropylene Housing
MI ITEM #11684185
MFR #35438159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.50/each for your price

Overview

Mfr description
35438159 35438159 7/16HX, 1.6", D/RW, SS
  • Hex bore bearings are designed for engagement with a hexagon shaft
  • Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.

Specifications

  • Ball Material
    Stainless Steel
  • Bore Type
    Hex
  • Number Of Rows
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text