Motion
35438167

Made in USA
35438167

2 Row, 1.78" OD, 7/16" Hex Bore Conveyor Roller Bearing, 85 Lb Capacity, 855 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684186
MFR #35438167
Price$24.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35438167

2 Row, 1.78" OD, 7/16" Hex Bore Conveyor Roller Bearing, 85 Lb Capacity, 855 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684186
MFR #35438167

Mfr description
35438167 35438167 7/16HX, 1.78", D/R, SS
  • Hex bore bearings are designed for engagement with a hexagon shaft
  • Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.53/each

Specifications

Details

  • Ball Material
    Stainless Steel
  • Bore Type
    Hex
  • Number Of Rows
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)