1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35438183
2 Row, 2.056" OD, 7/16" Hex Bore Conveyor Roller Bearing, 148 Lb Capacity, 672 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #
11684188
MFR #
35438183
Price
$30.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Conveyor End Bearings
Made in USA 35438183
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35438183
2 Row, 2.056" OD, 7/16" Hex Bore Conveyor Roller Bearing, 148 Lb Capacity, 672 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #
11684188
MFR #
35438183
Mfr description
35438183 35438183 7/16HX, 2.05", D/R, SS
Hex bore bearings are designed for engagement with a hexagon shaft
Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$30
.53
/each
Add to Cart
Specifications
Details
Ball Material
Stainless Steel
Bore Type
Hex
Number Of Rows
2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items