Motion
35438191

Made in USA
35438191

2 Row, 2.26" OD, 7/16" Hex Bore Conveyor Roller Bearing, 148 Lb Capacity, 672 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684189
MFR #35438191
Price$31.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35438191

2 Row, 2.26" OD, 7/16" Hex Bore Conveyor Roller Bearing, 148 Lb Capacity, 672 Max RPM, Stainless Steel with Polypropylene Housing
Mi Item #11684189
MFR #35438191

Mfr description
35438191 35438191 7/16HX, 2.26", D/R, SS
  • Hex bore bearings are designed for engagement with a hexagon shaft
  • Radial ball bearings without a flange have a cylindrical outer diameter for mounting in straight bored housings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.78/each

Specifications

Details

  • Ball Material
    Stainless Steel
  • Bore Type
    Hex
  • Number Of Rows
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)