Motion
35443027

Made in USA
35443027

1/4" Inside x 1/2" Outside Diam, Polyethylene Sleeve Bearing, 5/8" Flange Outside Diam, 3/32" Flange Thickness, 3/4" OAL
Mi Item #11684192
MFR #35443027
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443027

1/4" Inside x 1/2" Outside Diam, Polyethylene Sleeve Bearing, 5/8" Flange Outside Diam, 3/32" Flange Thickness, 3/4" OAL
Mi Item #11684192
MFR #35443027

Mfr description
35443027 35443027 1/4 X 1/2 X 3/4 UHMW S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Flange Outside Diameter
    5/8 in
  • Flange Thickness
    3/32 in
  • Inside Diameter
    0.2500 in
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    0.7500 in

Details

  • Material
    Polyethylene
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)