Overview
Mfr description
35443050 35443050 1/2 X 7/8 X 1/2 UHMW S
Specifications
- Outside Diameter
- Overall Length
- MaterialPolyethylene
- Inside Diameter1/2 in
- Flange Outside Diameter1-1/8 in
- Flange Thickness1/8 in
- TypeSleeve Bearings
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data