Motion
35443076

Made in USA
35443076

1/2" Inside x 7/8" Outside Diam, Polyethylene Sleeve Bearing, 1-1/8" Flange Outside Diam, 1/8" Flange Thickness, 1" OAL
MI ITEM #11684197
MFR #35443076
Price$560.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443076

1/2" Inside x 7/8" Outside Diam, Polyethylene Sleeve Bearing, 1-1/8" Flange Outside Diam, 1/8" Flange Thickness, 1" OAL
MI ITEM #11684197
MFR #35443076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$560.40/each

Specifications

Dimensions

  • Flange Outside Diameter
    1-1/8 in
  • Flange Thickness
    1/8 in
  • Inside Diameter
    1/2 in
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    1.0000 in

Details

  • Material
    Polyethylene
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings

Overview

Mfr description
35443076 35443076 1/2 X 7/8 X 1 UHMW SLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought