Motion
35443084

Made in USA
35443084

5/8" Inside x 1" Outside Diam, Polyethylene Sleeve Bearing, 1-1/4" Flange Outside Diam, 1/8" Flange Thickness, 3/4" OAL
MI ITEM #11684198
MFR #35443084
List Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443084

5/8" Inside x 1" Outside Diam, Polyethylene Sleeve Bearing, 1-1/4" Flange Outside Diam, 1/8" Flange Thickness, 3/4" OAL
MI ITEM #11684198
MFR #35443084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.35/each for your price

Overview

Mfr description
35443084 35443084 5/8 X 1 X 3/4 UHMW SLE

Specifications

  • Outside Diameter
  • Overall Length
  • Material
    Polyethylene
  • Inside Diameter
    5/8 in
  • Flange Outside Diameter
    1-1/4 in
  • Flange Thickness
    1/8 in
  • Type
    Sleeve Bearings
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text