Motion
35443126

Made in USA
35443126

3/4" Inside x 1-1/8" Outside Diam, Polyethylene Sleeve Bearing, 1-3/8" Flange Outside Diam, 1/8" Flange Thickness, 3/4" OAL
Mi Item #11684202
MFR #35443126
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443126

3/4" Inside x 1-1/8" Outside Diam, Polyethylene Sleeve Bearing, 1-3/8" Flange Outside Diam, 1/8" Flange Thickness, 3/4" OAL
Mi Item #11684202
MFR #35443126

Mfr description
35443126 35443126 3/4 X 1-1/8 X 3/4 UHMW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Flange Outside Diameter
    1-3/8 in
  • Flange Thickness
    1/8 in
  • Inside Diameter
    0.7500 in
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    0.7500 in

Details

  • Material
    Polyethylene
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)