Motion
35443167

Made in USA
35443167

Plain Sleeve & Flanged Bearing - 1.2500 in OD, 1.0000 in Length, Polyethylene Material
MI ITEM #11684206
MFR #35443167
Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443167

Plain Sleeve & Flanged Bearing - 1.2500 in OD, 1.0000 in Length, Polyethylene Material
MI ITEM #11684206
MFR #35443167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.50/each

Specifications

Dimensions

  • Flange Outside Diameter
    1-1/2 in
  • Flange Thickness
    3/16 in
  • Inside Diameter
    7/8 in
  • Length
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.0000 in
  • Overall Outside Diameter
    1-1/4 in

Details

  • Bearing Material
    Polyethylene
  • Material
    Polyethylene
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings

Overview

Mfr description
35443167 35443167 7/8 X 1-1/4 X 1 UHMW S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought