Motion
35443183

Made in USA
35443183

7/8" Inside x 1-1/4" Outside Diam, Polyethylene Sleeve Bearing, 1-1/2" Flange Outside Diam, 3/16" Flange Thickness, 1-1/2" OAL
Mi Item #11684208
MFR #35443183
Price$17.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443183

7/8" Inside x 1-1/4" Outside Diam, Polyethylene Sleeve Bearing, 1-1/2" Flange Outside Diam, 3/16" Flange Thickness, 1-1/2" OAL
Mi Item #11684208
MFR #35443183

Mfr description
35443183 35443183 7/8 X 1-1/4 X 1-1/2 UH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.01/each

Specifications

Dimensions

  • Flange Outside Diameter
    1-1/2 in
  • Flange Thickness
    3/16 in
  • Inside Diameter
    0.8750 in
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.5000 in

Details

  • Material
    Polyethylene
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)