Motion
35443217

Made in USA
35443217

1" Inside x 1-1/2" Outside Diam, Polyethylene Sleeve Bearing, 1-3/4" Flange Outside Diam, 3/16" Flange Thickness, 1-1/2" OAL
MI ITEM #11684211
MFR #35443217
List Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443217

1" Inside x 1-1/2" Outside Diam, Polyethylene Sleeve Bearing, 1-3/4" Flange Outside Diam, 3/16" Flange Thickness, 1-1/2" OAL
MI ITEM #11684211
MFR #35443217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.12/each for your price

Overview

Mfr description
35443217 35443217 1 X 1-1/2 X 1-1/2 UHMW

Specifications

  • Outside Diameter
  • Overall Length
  • Material
    Polyethylene
  • Inside Diameter
    1 in
  • Flange Outside Diameter
    1-3/4 in
  • Flange Thickness
    3/16 in
  • Type
    Sleeve Bearings
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought