Motion
35443241

Made in USA
35443241

1/4" Inside x 1/2" Outside Diam, Polyethylene Sleeve Bearing, 5/8" Flange Outside Diam, 3/32" Flange Thickness, 3/4" OAL
MI ITEM #11684214
MFR #35443241
List Price$16.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443241

1/4" Inside x 1/2" Outside Diam, Polyethylene Sleeve Bearing, 5/8" Flange Outside Diam, 3/32" Flange Thickness, 3/4" OAL
MI ITEM #11684214
MFR #35443241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.32/each for your price

Overview

Mfr description
35443241 35443241 1/4 X 1/2 X 3/4 UHMW F

Specifications

  • Outside Diameter
  • Overall Length
  • Material
    Polyethylene
  • Inside Diameter
    1/4 in
  • Flange Outside Diameter
    5/8 in
  • Flange Thickness
    3/32 in
  • Type
    Sleeve Bearings
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought