Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443258

3/8" Inside x 5/8" Outside Diam, Polyethylene Sleeve Bearing, 7/8" Flange Outside Diam, 3/32" Flange Thickness, 3/4" OAL
MI ITEM #11684215
MFR #35443258

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35443258 35443258 3/8 X 5/8 X 3/4 UHMW F

Specifications

  • Outside Diameter
  • Overall Length
  • Material
    Polyethylene
  • Inside Diameter
    3/8 in
  • Flange Outside Diameter
    7/8 in
  • Flange Thickness
    3/32 in
  • Type
    Sleeve Bearings
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought