Motion
35443266

Made in USA
35443266

3/8" Inside x 5/8" Outside Diam, Polyethylene Sleeve Bearing, 7/8" Flange Outside Diam, 3/32" Flange Thickness, 1" OAL
Mi Item #11684216
MFR #35443266
Price$57.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443266

3/8" Inside x 5/8" Outside Diam, Polyethylene Sleeve Bearing, 7/8" Flange Outside Diam, 3/32" Flange Thickness, 1" OAL
Mi Item #11684216
MFR #35443266

Mfr description
35443266 35443266 3/8 X 5/8 X 1 UHMW FLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.78/each

Specifications

Dimensions

  • Flange Outside Diameter
    7/8 in
  • Flange Thickness
    3/32 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    1.0000 in

Details

  • Material
    Polyethylene
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)