Motion
35443290

Made in USA
35443290

1/2" Inside x 7/8" Outside Diam, Polyethylene Sleeve Bearing, 1-1/8" Flange Outside Diam, 1/8" Flange Thickness, 1" OAL
MI ITEM #11684219
MFR #35443290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35443290

1/2" Inside x 7/8" Outside Diam, Polyethylene Sleeve Bearing, 1-1/8" Flange Outside Diam, 1/8" Flange Thickness, 1" OAL
MI ITEM #11684219
MFR #35443290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35443290 35443290 1/2 X 7/8 X 1 UHMW FLA

Specifications

  • Outside Diameter
  • Overall Length
  • Material
    Polyethylene
  • Inside Diameter
    1/2 in
  • Flange Outside Diameter
    1-1/8 in
  • Flange Thickness
    1/8 in
  • Type
    Sleeve Bearings
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought