Specifications
Dimensions
- Flange Outside Diameter1-1/2 in
- Flange Thickness3/16 in
- Inside Diameter0.8750 in
- Outside Diameter1.2500 in
- Overall Length1.0000 in
Details
- MaterialPolyethylene
- Product TypePlain Sleeve & Flanged Bearings
- TypeSleeve Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)