Motion
36689503

Made in USA
36689503

Chain Size 25, Polyethylene, Floating Roller Chain Tensioner; 2-1/2" Long
MI ITEM #11684233
MFR #36689503
List Price$161.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689503

Chain Size 25, Polyethylene, Floating Roller Chain Tensioner; 2-1/2" Long
MI ITEM #11684233
MFR #36689503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$161.55/each for your price

Overview

Mfr description
36689503 36689503 FOR ANSI 25 SNAP IDLE

Specifications

  • Chain Size
    25
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner
  • Length
    2.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text