Motion
36689511

Made in USA
36689511

Chain Tensioner - Polyethylene Material
MI ITEM #11684234
MFR #36689511
Price$158.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689511

Chain Tensioner - Polyethylene Material
MI ITEM #11684234
MFR #36689511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.33/each

Specifications

Dimensions

  • Chain Size
    35
  • Length
    2.500 in
  • Overall Height
    1.5000 in

Details

  • Chain Tensioner Type
    Floating Roller Chain Tensioner
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner

Overview

Mfr description
36689511 36689511 FOR ANSI 35 SNAP IDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought