Motion
36689529

Made in USA
36689529

Chain Tensioner - Polyethylene Material
Mi Item #11684235
MFR #36689529
Price$219.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689529

Chain Tensioner - Polyethylene Material
Mi Item #11684235
MFR #36689529

Mfr description
36689529 36689529 FOR ANSI 40 SNAP IDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.23/each

Specifications

Dimensions

  • Chain Size
    40
  • Length
    3.000 in

Details

  • Chain Tensioner Type
    Floating Roller Chain Tensioner
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)