Motion
36689537

Made in USA
36689537

Chain Tensioner - Polyethylene Material
Mi Item #11684236
MFR #36689537
Price$226.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689537

Chain Tensioner - Polyethylene Material
Mi Item #11684236
MFR #36689537

Mfr description
36689537 36689537 FOR ANSI 50 SNAP IDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.33/each

Specifications

Dimensions

  • Chain Size
    50
  • Length
    3.500 in
  • Overall Height
    2.5000 in

Details

  • Chain Tensioner Type
    Floating Roller Chain Tensioner
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)