Motion
36689545

Made in USA
36689545

Chain Tensioner - Polyethylene Material
MI ITEM #11684237
MFR #36689545
Price$292.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689545

Chain Tensioner - Polyethylene Material
MI ITEM #11684237
MFR #36689545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.33/each

Specifications

Dimensions

  • Chain Size
    60
  • Length
    4.000 in
  • Overall Height
    4.0000 in

Details

  • Chain Tensioner Type
    Floating Roller Chain Tensioner
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner

Overview

Mfr description
36689545 36689545 FOR ANSI 60 SNAP IDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought