Motion
36689552

Made in USA
36689552

Chain Tensioner - Polyethylene Material
Mi Item #11684238
MFR #36689552
Price$375.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689552

Chain Tensioner - Polyethylene Material
Mi Item #11684238
MFR #36689552

Mfr description
36689552 36689552 FOR ANSI 80 SNAP IDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.83/each

Specifications

Dimensions

  • Chain Size
    80
  • Length
    4.500 in
  • Overall Height
    3.5000 in

Details

  • Chain Tensioner Type
    Floating Roller Chain Tensioner
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)