Motion
36689560

Made in USA
36689560

Chain Tensioner - Polyethylene Material
MI ITEM #11684239
MFR #36689560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689560

Chain Tensioner - Polyethylene Material
MI ITEM #11684239
MFR #36689560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36689560 36689560 FOR ANSI 100 SNAP IDLE

Specifications

  • Chain Size
    100
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner
  • Chain Tensioner Type
    Floating Roller Chain Tensioner
  • Length
    5.000 in
  • Overall Height
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text