Motion
36689578

Made in USA
36689578

Chain Size 120, Polyethylene, Floating Roller Chain Tensioner; 5-1/2" Long
MI ITEM #11684240
MFR #36689578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689578

Chain Size 120, Polyethylene, Floating Roller Chain Tensioner; 5-1/2" Long
MI ITEM #11684240
MFR #36689578

Mfr description
36689578 36689578 FOR ANSI 120 SNAP IDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    120
  • Length
    5.500 in

Details

  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)