Motion
36689586

Made in USA
36689586

Chain Size 140, Polyethylene, Floating Roller Chain Tensioner; 5-1/2" Long
Mi Item #11684241
MFR #36689586
Price$1,015.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689586

Chain Size 140, Polyethylene, Floating Roller Chain Tensioner; 5-1/2" Long
Mi Item #11684241
MFR #36689586

Mfr description
36689586 36689586 FOR ANSI 140 SNAP IDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,015.03/each

Specifications

Dimensions

  • Chain Size
    140
  • Length
    5.500 in

Details

  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)