Motion
36689594

Made in USA
36689594

Chain Tensioner - Polyethylene Material
MI ITEM #11684242
MFR #36689594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689594

Chain Tensioner - Polyethylene Material
MI ITEM #11684242
MFR #36689594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36689594 36689594 FOR ANSI 160 SNAP IDLE

Specifications

  • Chain Size
    160
  • Material
    Polyethylene
  • Type
    Floating Roller Chain Tensioner
  • Chain Tensioner Type
    Floating Roller Chain Tensioner
  • Length
    6.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text