Motion
36689917

Made in USA
36689917

AC Gearmotor - 680:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
MI ITEM #11684248
MFR #36689917
List Price$129.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689917

AC Gearmotor - 680:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
MI ITEM #11684248
MFR #36689917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$129.63/each for your price

Overview

Mfr description
36689917 36689917 5 RPM 50 IN LB 0.62 CD
  • Zinc die cast gear case, greased for life
  • Phenolic input gear, all other steel
  • Case hardened output shaft supported in a needle bearing for high-side load and more output torque
  • Shaft diameter 5/16 in, 1" long
  • 115 VAC input voltage, 60 Hz
  • Reversible motors shipped with permanent split capacitors
  • All UL, CSA and TUV recognized except CM reversible style, which is only UL and CSA.

Specifications

  • Duty Condition Type
    Intermittent Duty
  • Enclosure Abbreviation
    OPEN
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Full Load Torque
    50 in/lb
  • Gear Ratio
    680:1
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face / Foot
  • Output RPM
    5.0 rpm
  • Shaft Diameter
    5/16 in
  • Shaft Type
    Parallel
  • Style
    CD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text