Motion
36690006

Made in USA
36690006

AC Gearmotor - 63:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
MI ITEM #11684257
MFR #36690006
List Price$165.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36690006

AC Gearmotor - 63:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
MI ITEM #11684257
MFR #36690006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$165.05/each for your price

Overview

Mfr description
36690006 36690006 50 RPM 30 IN LB 2.00 E
  • Zinc die cast gear case, greased for life
  • Phenolic input gear, all other steel
  • Case hardened output shaft supported in a needle bearing for high-side load and more output torque
  • Shaft diameter 5/16 in, 1" long
  • 115 VAC input voltage, 60 Hz
  • Reversible motors shipped with permanent split capacitors
  • All UL, CSA and TUV recognized except CM reversible style, which is only UL and CSA.

Specifications

  • Shaft Type
    Parallel
  • Style
    ESP
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    63:1
  • Output RPM
    50.0 rpm
  • Duty Condition Type
    Intermittent Duty
  • Enclosure Abbreviation
    OPEN
  • Enclosure Type
    OPEN
  • Full Load Torque
    30 in/lb
  • Shaft Diameter
    5/16 in
  • Frequency Rating
    60 Hz
  • Mounting Type
    Face / Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text