Overview
Mfr description
36874626 36874626 4X.7 H11 +.005 HSS OVR
- Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
- Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length2-1/8 in
- Thread StandardMetric Coarse
- Shank Diameter0.1680 in
- OversizeYes
- Square Length1/4 in
- Thread DirectionRight Hand
- Thread SizeM8x1.25 mm
- Through CoolantNonThrough Coolant
- Amount Oversize0.0050 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data