Motion
36874667

Made in USA
36874667

M10x1.50 Metric Coarse 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, 0.381" Shank Diam, H11
MI ITEM #11684273
MFR #36874667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36874667

M10x1.50 Metric Coarse 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, 0.381" Shank Diam, H11
MI ITEM #11684273
MFR #36874667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36874667 36874667 10X1.5 H11 +.005 HSS O
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-15/16 in
  • Thread Standard
    Metric Coarse
  • Shank Diameter
    0.3810 in
  • Oversize
    Yes
  • Square Length
    7/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    M1.6x0.35 mm
  • Through Coolant
    NonThrough Coolant
  • Amount Oversize
    0.0050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text