Motion
36914562

Made in USA
36914562

3/4" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 690 Max psi, 0.724" ID x 1.05" OD, Schedule 80, Gray
Mi Item #11684281
MFR #36914562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914562

3/4" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 690 Max psi, 0.724" ID x 1.05" OD, Schedule 80, Gray
Mi Item #11684281
MFR #36914562

Mfr description
36914562 36914562 3/4" X 5' CPVC SCH80 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7240 in
  • Outside Diameter
    1.0500 in
  • Pipe Size
    3/4 in

Details

  • Color
    Gray
  • Maximum Working Pressure
    690 psi
  • Schedule
    80
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)