Motion
36914570

Made in USA
36914570

1" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 630 Max psi, 0.935" ID x 1.305" OD, Schedule 80, Gray
MI ITEM #11684282
MFR #36914570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914570

1" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 630 Max psi, 0.935" ID x 1.305" OD, Schedule 80, Gray
MI ITEM #11684282
MFR #36914570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36914570 36914570 1" X 5' CPVC SCH80 PIP

Specifications

  • Color
    Gray
  • Inside Diameter
    0.9350 in
  • Maximum Working Pressure
    630 psi
  • Outside Diameter
    1.3050 in
  • Pipe Size
    1 in
  • Schedule
    80
  • Style
    Unthreaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text