Made in USA 36914596
Made in USA
36914596
1-1/2" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 470 Max psi, 1.476" ID x 1.9" OD, Schedule 80, Gray
MI ITEM #11684284
MFR #36914596
List Price
$86.78
/each
List Price
$86.78
/each
1-1/2" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 470 Max psi, 1.476" ID x 1.9" OD, Schedule 80, Gray
MI ITEM #11684284
MFR #36914596
Made in USA 36914596
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 470 Max psi, 1.476" ID x 1.9" OD, Schedule 80, Gray
MI ITEM #11684284
MFR #36914596

Availability:
In stock
List Price
$86.78
/each
List Price
$86.78
/each
Shipping
Shipping

Overview

Mfr Description
36914596 36914596 1-1/2" X 5' CPVC SCH80

Specifications

Color
Gray, Gray
Inside Diameter
1.4760 in, 1.4760 in
Maximum Working Pressure
470 psi
Outside Diameter
1.9000 in, 1.9000 in
Pipe Size
1.5000 in - 1-1/2 in
Schedule
80
Style
Unthreaded, Unthreaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data