Motion
36914604

Made in USA
36914604

2" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 400 Max psi, 1.913" ID x 2-3/8" OD, Schedule 80, Gray
Mi Item #11684285
MFR #36914604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914604

2" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 400 Max psi, 1.913" ID x 2-3/8" OD, Schedule 80, Gray
Mi Item #11684285
MFR #36914604

Mfr description
36914604 36914604 2" X 5' CPVC SCH80 PIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.9130 in
  • Outside Diameter
    2.3750 in
  • Pipe Size
    2 in

Details

  • Color
    Gray
  • Maximum Working Pressure
    400 psi
  • Schedule
    80
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)