Motion
36914612

Made in USA
36914612

2-1/2" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 420 Max psi, 2.289" ID x 2-7/8" OD, Schedule 80, Gray
Mi Item #11684286
MFR #36914612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914612

2-1/2" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 420 Max psi, 2.289" ID x 2-7/8" OD, Schedule 80, Gray
Mi Item #11684286
MFR #36914612

Mfr description
36914612 36914612 2-1/2" X 5' CPVC SCH80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.2890 in
  • Outside Diameter
    2.8750 in
  • Pipe Size
    2-1/2 in

Details

  • Color
    Gray
  • Maximum Working Pressure
    420 psi
  • Schedule
    80
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)