Motion
36914638

Made in USA
36914638

4" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 320 Max psi, 3.786" ID x 4-1/2" OD, Schedule 80, Gray
MI ITEM #11684288
MFR #36914638
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914638

4" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 320 Max psi, 3.786" ID x 4-1/2" OD, Schedule 80, Gray
MI ITEM #11684288
MFR #36914638

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36914638 36914638 4" X 5' CPVC SCH80 PIP

Specifications

  • Color
    Gray
  • Inside Diameter
    3.7860 in
  • Maximum Working Pressure
    320 psi
  • Outside Diameter
    4.5000 in
  • Pipe Size
    4 in
  • Schedule
    80
  • Style
    Unthreaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text