1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36914646
6" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 280 Max psi, 5.709" ID x 6-5/8" OD, Schedule 80, Gray
MI ITEM #
11684289
MFR #
36914646
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Pipe Products
Plastic Pipe Nipples
Made in USA 36914646
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36914646
6" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 280 Max psi, 5.709" ID x 6-5/8" OD, Schedule 80, Gray
MI ITEM #
11684289
MFR #
36914646
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
5.7090 in
Outside Diameter
6.6250 in
Pipe Size
6 in
Details
Color
Gray
Maximum Working Pressure
280 psi
Schedule
80
Style
Unthreaded
Overview
Mfr description
36914646 36914646 6" X 5' CPVC SCH80 PIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought