Motion
36914653

Made in USA
36914653

1/2" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 850 Max psi, 0.528" ID x 0.84" OD, Schedule 80, Gray
MI ITEM #11684290
MFR #36914653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914653

1/2" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 850 Max psi, 0.528" ID x 0.84" OD, Schedule 80, Gray
MI ITEM #11684290
MFR #36914653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36914653 36914653 1/2" X 5' PVC SCH80 PI

Specifications

  • Style
    Unthreaded
  • Color
    Gray
  • Maximum Working Pressure
    850 psi
  • Inside Diameter
    0.5280 in
  • Outside Diameter
    0.8400 in
  • Pipe Size
    1/2 in
  • Schedule
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought