Motion
36914679

Made in USA
36914679

1" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 630 Max psi, 0.935" ID x 1.315" OD, Schedule 80, Gray
MI ITEM #11684292
MFR #36914679
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914679

1" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 630 Max psi, 0.935" ID x 1.315" OD, Schedule 80, Gray
MI ITEM #11684292
MFR #36914679

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36914679 36914679 1" X 5' PVC SCH80 PIPE

Specifications

  • Style
    Unthreaded
  • Color
    Gray
  • Maximum Working Pressure
    630 psi
  • Inside Diameter
    0.9350 in
  • Outside Diameter
    1.3150 in
  • Pipe Size
    1 in
  • Schedule
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text